This item is now discontinued. Please browse similar items

JLC PVDF Infrared Flow Sensor; 0.08 to 2.38 GPM, 3/8" barb connection

Representative image only.
JLC Mfr # IR-OPFLOW-100.21H – Item # EW-32250-12
Place in any orientation without flow straighteners

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability±0.1%
  • Length (")4
  • Accuracy±1% of reading
  • Max Pressure (PSI)150
  • Min Flow Rate (GPM)0.08
  • Max Flow Rate (GPM)2.38
  • Wetted MaterialsPVDF, PFA, Viton
  • Max Operating Temperature (° F)185
  • Max Operating Temperature (° C)85
  • Process Connection3/8" Hose Barb
  • Fluid TypeNon-Opaque Liquids
  • Max Particulate Size (microns)100
  • Viscosity1 to 15 cSt
  • Power8 to 24 VDC, 6 to 24 mA
  • OutputSquare wave pulse, open collector
  • DescriptionPVDF Infrared Flow Sensor; 0.08 to 2.38 GPM, 3/8" barb connection

More About this Item

These infrared sensors feature a unique turbine design that prevents air or gas bubbles from being trapped in the measuring chamber leading to improved accuracy and repeatability. The design also utilizes a fluid bearing and operates virtually friction free minimizing component wear. The rotor assembly is removable for cleaning or replacement of the flow tube. For protection from particulate, models 32250-12 through -52 include a 100 ìm filter screen; additional screening may be required for -02 and -12 models, see specifications. Note: these sensors cannot be used with opaque fluids.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat