John Guest Male Pipe Adapters, 1/4 X 1/8, 10 Per Pack

Representative image only.
John Guest Mfr # PI010821S – Item # EW-34006-02
  • Meet NSF and FDA compliance for food-grade applications
  • Quick-disconnect convenience for a wide variety of tubing material—including soft metals!

PRODUCT OPTIONS

$19.90USD / Pkg of 10

BUY MORE & SAVE

  • 1-9$19.90USD / Pkg of 10
  • 10-49$17.91USD / Pkg of 10
  • 50-99$16.92USD / Pkg of 10
  • 100+$15.92USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialAcetal
  • Seal MaterialNitrile
  • Sterilization MethodAutoclave or ethylene oxide (ETO)
  • Connection TypePush-to-Connect x NPT(M)
  • Thread size NPT(M) (port 2) (in)1/8
  • Push-to-Connect Tube OD (port 1) (in)1/4
  • Min Temperature (° F)Air: -14°; Water: 33°
  • Max Temperature (° F)Air: 167°; Water: 140°
  • Min Temperature (° C)Air: -25°; Water: 0°
  • Max Temperature (° C)Air: 75°; Water: 60°
  • Max Operating Pressure (PSI)150 psi for air, 250 psi for water
  • Max Vacuum (in Hg)30
  • Max Vacuum (mm Hg)762
  • DescriptionMale Pipe Adapters, 1/4 X 1/8, 10 Per Pack

Key Features

  • Meet NSF and FDA compliance for food-grade applications
  • Quick-disconnect convenience for a wide variety of tubing material—including soft metals!

More About this Item

A single fitting offers secure connections and quick disconnection—no need to purchase two fitting halves. Simply push tubing past the O-ring to the internal tube stop—steel teeth on the collet grip tubing for leakproof connections. To disconnect, press collet against fitting body to disengage steel teeth— tubing slides right out.

Fittings work with semirigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing. To connect flexible tubing such as Tygon® or silicone, order soft tube supports.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat