John Guest Push-To-Connect Fitting, Soft Tube Support, Acetal, 3/8" OD x 5/16" OD; 10/Pk

Representative image only.
John Guest Mfr # TSI312S – Item # EW-34007-38
No need to buy two fitting halves
  • Meet NSF and FDA requirements for food-grade applications
  • Quick-disconnect convenience for a wide variety of tubing material—including soft metals!

PRODUCT OPTIONS

$4.80USD / Pkg of 10

BUY MORE & SAVE

  • 1-9$4.80USD / Pkg of 10
  • 10-49$4.32USD / Pkg of 10
  • 50-99$4.08USD / Pkg of 10
  • 100+$3.84USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialAcetal
  • O-Ring MaterialNitrile
  • Collet MaterialAcetal/Stainless Steel
  • Sterilization MethodAutoclave or ethylene oxide (ETO)
  • Connection TypePush-to-Connect x Reducing Tee
  • Compression Size / Tube Od (Port 2) (in)5/16
  • Push-to-Connect Tube OD (port 1) (in)3/8
  • Min Temperature (° F)Air: -14°; Water: 33°
  • Max Temperature (° F)Air: 167°; Water: 140°
  • Min Temperature (° C)Air: -25°; Water: 0°
  • Max Temperature (° C)Air: 75°; Water: 60°
  • Max Operating Pressure (PSI)150 psi for air, 250 psi for water
  • Max Vacuum (in Hg)30
  • Max Vacuum (mm Hg)762
  • DescriptionPush-To-Connect Fitting, Soft Tube Support, Acetal, 3/8" OD x 5/16" OD; 10/Pk

Key Features

  • Meet NSF and FDA requirements for food-grade applications
  • Quick-disconnect convenience for a wide variety of tubing material—including soft metals!

More About this Item

A single fitting offers secure connections and quick disconnection—no need to purchase two fitting halves. Simply push tubing past the O-ring to the internal tube stop—steel teeth on the collet grip tubing for leakproof connections. To disconnect, press collet against fitting body to disengage steel teeth—tubing slides right out.

Fittings work with semirigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing. Use to connect flexible tubing such as Tygon® or silicone.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat