Julabo CORIO™ CD-BT19 Heating Circulating Bath, 2 kW, 19 L Plastic Tank, 20-100°C, Adj. Pump, USB; 230 V/50 Hz

Representative image only.
Julabo Mfr # 9012319.03 – Item # EW-12148-45
Easily view bright white LED display from across the room
  • Remains stable at ambient temperatures of up to 40°C
  • Securely locks in power cord for safe connection
  • Easy pump change-over between internal and external circulation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeHeating Circulating Bath
  • Reservoir Capacity (L)19
  • Max Temperature (° C)100
  • Min Temperature (° C)20
  • Temperature Stability (° C)±0.03
  • Pump TypeForce
  • Max Flow Rate (L/min)15
  • Max Pump Pressure (PSI)5.07
  • Max Pump Pressure (mbar)350
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Length (in)22 7/8
  • Height (in)15
  • Length (cm)58
  • Height (cm)38
  • Working Area Depth (in)6
  • Bath Opening Width (in)11 3/4
  • Bath Opening Length (in)13 7/8
  • Heater Wattage (watts)2000
  • Temperature ControlPID
  • Temperature SettingDigital
  • Temperature SensorPt RTD
  • Port ConnectionsM16x1
  • InterfaceUSB
  • Display TypeLED
  • Wetted MaterialsStainless steel and polycarbonate
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionHeating Circulating Bath, 2 kW, 19 L Plastic Tank, 20-100°C, Adj. Pump, USB; 230 V/50 Hz
Two year warrantyConformite Europeenne

Includes

M16 x 1 pump connection, 8- and 12-mm hose barb fittings, and power cord with lockable plug.

Key Features

  • Remains stable at ambient temperatures of up to 40°C
  • Securely locks in power cord for safe connection
  • Easy pump change-over between internal and external circulation
  • 2 year warranty

More About this Item

These open heating circulating baths provide a wide variety of temperature applications up to 150°C. The baths come in two different tank materials—either high-quality transparent polycarbonate or stainless steel with volumes up to 39 L. The transparent heating bath circulators feature an adjustable jet nozzle while the stainless steel baths offer an integrated drain screw at the front for easy removal of bath fluids (except the 5-L models). The bright digital display and intuitive operating controls and safety functions allow for quick, simple operation. The circulator can be removed for easy cleaning of the bath tank.
Basic open heating circulating baths are designed specifically for internal applications. Common applications include temperature control of samples, preparation of samples for serology and clinical chemistry, analysis, and material testing.
Advanced open heating circulating baths are designed for internal and external temperature applications. They include the same features as the basic models plus a USB interface for remote control and transfer of data to a PC, pump control level to easily change between internal and external circulation, and inclined pump connections (M16x1) to facilitate the connection of applications. Safety features include automatic high temperature shut off and low liquid level alarm. Common applications include temperature control of measurement cells, photometers, and samples; heating of glass flasks; and temperature testing of food, luxury articles, and materials.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat