Julabo CORIO™ CD Heating Immersion Circulator, 2 kW, Up to 50 L, USB; 230 V/60 Hz

Representative image only.
Julabo Mfr # 9012000.13 – Item # EW-12148-09
Convert any tank up to 50 L into a heated circulating bath
  • Remains stable at ambient temperatures of up to 40°C
  • Easily view bright white digital readings from across the room
  • Attach quickly to existing baths with universal clamp
  • Efficiently controls temperature in 50 L bath tank
  • Easily change between internal and external circulation

PRODUCT OPTIONS

$1,395.00USD / Each

$224.00USD / Each

for an additional
$224.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeHeating Immersion Circulator
  • Reservoir Capacity (L)50
  • Max Temperature (° C)150
  • Min Temperature (° C)20
  • Temperature Stability (° C)±0.03
  • Max Flow Rate (L/min)15
  • Max Pump Pressure (PSI)5.08
  • Max Pump Pressure (mbar)350
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)5 1/4
  • Height (in)14 1/4
  • Immersion Depth (in)16 19/32
  • Heater Wattage (watts)2000
  • Temperature ControlPID
  • Temperature SettingDigital
  • Temperature SensorPt RTD
  • Port ConnectionsM16x1(M)
  • InterfaceUSB
  • Display TypeLED
  • Wetted MaterialsStainless steel
  • Power (VAC)230
  • Power (Hz)60
  • DescriptionHeating Immersion Circulator, 2 kW, Up to 50 L, USB; 230V /60 Hz
Two year warranty

Includes

universal mounting clamp and power cord.

bath attachment clamp.

Key Features

  • Remains stable at ambient temperatures of up to 40°C
  • Easily view bright white digital readings from across the room
  • Attach quickly to existing baths with universal clamp
  • Efficiently controls temperature in 50 L bath tank
  • Easily change between internal and external circulation

More About this Item

The Corio™ heating immersion circulators are ideal for precise temperature control of samples in any bath tank up to 50 L. A universal mounting clamp easily attaches the circulator onto an existing straight or round bath tank with a wall thickness up to 26 mm. All operating controls and safety functions are easily accessible from the front of unit, while the bright LED display allows temperature reading to be viewed from across the room. Other features include an adjustable pump nozzle, automatic high temperature shutoff, low liquid level alarm, and lockable power cord.

These advanced heating immersion circulators are designed for both internal and external applications in bath tanks with a maximum filling volume of 50 L. They offer all the features of the basic models plus USB interface for remote control and transfer of data to a PC, pump control level to easily change between internal and external circulation, and inclined pump connections (M16x1) to facilitate the connection of applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat