Julabo DYNEO™ DD-1000FW Refrigerated/Heating Circulator, Water Cooled, 7.5 L Tank, -50 to +200 °C, USB and Analog Interface, R449A; 230 VAC, 50/60 Hz

Representative image only.
Julabo Mfr # 9021727.33.A – Item # EW-12153-64
Ensures rapid heat-up and cool-down times
  • Easily switch between internal and external applications
  • Central rotary knob simplifies operation
  • Clearly view menu options from large TFT color display
  • Built-in drain tap for easy and safe drainage
  • Meets Class III (FL) according to DIN 12876-1
  • Efficiently controls temperature in 7.5 L bath tank
  • Covers temperature range from -50 to 200°C
  • Analog interface transfers data safely to PC or other external devices
  • Utilizes R449A refrigerant
  • Runs on 230 VAC, 50/60 Hz power
  • Water cooled design
  • 2 Years Part and Labor Warranty

PRODUCT OPTIONS

$16,197.00USD / Each

$260.00 - $333.00USD / Each

for an additional
$260.00USD / Each
for an additional
$333.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeRefrigerating/Heating Circulators
  • Reservoir Capacity (L)7.5
  • Max Temperature (° C)200
  • Min Temperature (° C)-50
  • Temperature Stability (° C)±0.01
  • Cooling Capacity At -30° C (watts)250
  • Cooling Capacity At -20° C (watts)510
  • Cooling Capacity At -10° C (watts)730
  • Cooling Capacity At 0° C (watts)960
  • Cooling Capacity At 10° C (watts)1000
  • Cooling Capacity At 20° C (watts)1000
  • Pump TypeImmersion Pump
  • RefrigerantR449A
  • Max Flow Rate (L/min)27
  • Max Pump Pressure (PSI)10.2
  • Max Pump Pressure (mbar)703.3
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)16 1/2
  • Length (in)19 19/64
  • Height (in)29 1/8
  • Width (cm)41.9
  • Length (cm)49
  • Height (cm)73.9
  • Bath Opening Width (in)5 1/10
  • Bath Opening Length (in)7 1/10
  • Immersion Depth (in)5 29/32
  • Heater Wattage (watts)2000
  • Temperature ControlPID
  • Temperature SettingDigital
  • Temperature SensorPt100
  • Port ConnectionsM16 x 1
  • Drain ValveYes
  • InterfaceUSB, Analog
  • Timer00:00 to 99:59
  • Display Type3.5\" Color TFT
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionRefrigerated/Heating Circulator, Water Cooled, 7.5 L Tank, -50 to +200 °C, USB and Analog Interface, R449A; 230 VAC, 50/60 Hz
  • Warranty2 Years Part and Labor
2 Year WarrantyConformite Europeenne

Includes

Bath lid, drain tap, 8- and 12-mm ID hose barb fittings (two each), and power cord with Schuko plug CEE 7/4 plug type F.

Key Features

  • Easily switch between internal and external applications
  • Central rotary knob simplifies operation
  • Clearly view menu options from large TFT color display
  • Built-in drain tap for easy and safe drainage
  • Meets Class III (FL) according to DIN 12876-1
  • Efficiently controls temperature in 7.5 L bath tank
  • Covers temperature range from -50 to 200°C
  • Analog interface transfers data safely to PC or other external devices
  • Utilizes R449A refrigerant
  • Runs on 230 VAC, 50/60 Hz power
  • Water cooled design
  • 2 Years Part and Labor Warranty

More About this Item

These DYNEO™ DD refrigerated/heating circulators, equipped with thermal insulated stainless steel closed bath tanks, can easily be switched between internal and external circulation. The adjustable pressure pump has a flow rate of 27 L/min and a flow pressure of 10.2 psi. The tanks include a space-saving cooling coil and drain tap for safe and easy removal of liquids.

The control panel features a multilingual 3.5” TFT color display with a central rotary control knob for straightforward operation. Other features include an integrated programmer, external Pt100 sensor connection, pump connectors (M16 x 1, male), automatic high-temperature shutoff, low liquid level cutoff, and ergonomic handles.

All models are equipped with USB interface. Circulators are available in a wide range of working temperatures and can be purchased with an optional RS-232 or analog interface.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat