Julabo DYNEO™ DD-201F Refrigerated/Heating Circulator with RS232 Interface, Low Profile, 4 L, -20-200°C; 230 V, 50/60 Hz

Representative image only.
Julabo Mfr # 9021702.33.D – Item # EW-12152-41
Ensures rapid heat-up and cool-down times
  • Easily switch between internal and external applications
  • Central rotary knob simplifies operation
  • Remains stable at ambient temperatures of up to 40°C
  • Clearly view menu options from large TFT color display
  • Available with USB port, RS-232 interface, or analog connections

PRODUCT OPTIONS

$6,244.00USD / Each

$285.00USD / Each

for an additional
$285.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeRefrigerating/Heating Circulators
  • Reservoir Capacity (L)4
  • Max Temperature (° C)200
  • Min Temperature (° C)-20
  • Temperature Stability (° C)±0.01
  • Pump TypeCentrifugal
  • RefrigerantR134a
  • Max Flow Rate (L/min)22
  • Max Pump Pressure (PSI)8.7
  • Max Pump Pressure (mbar)600
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)17 1/4
  • Length (in)16
  • Height (in)17 1/4
  • Width (cm)43.9
  • Length (cm)40.9
  • Height (cm)43.9
  • Bath Opening Width (in)5
  • Bath Opening Length (in)5
  • Immersion Depth (in)5
  • Heater Wattage (watts)1000
  • Temperature ControlPID
  • Temperature SettingDigital
  • Temperature Sensorpt100
  • Port ConnectionsM16 x 1
  • Drain ValveYes
  • InterfaceUSB, RS-233
  • Display Type3.5" Color TFT
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionRefrigerated/Heating Circulator with RS232 Interface, Low Profile, 4 L, -20-200°C; 230 V, 50/60 Hz

Includes

Bath lid, drain tap, 8- and 12-mm ID hose barb fittings (two each), and power cord.

Key Features

  • Easily switch between internal and external applications
  • Central rotary knob simplifies operation
  • Remains stable at ambient temperatures of up to 40°C
  • Clearly view menu options from large TFT color display
  • Available with USB port, RS-232 interface, or analog connections
  • Meets Class III (FL) according to DIN 12876-1
  • Efficiently controls temperature in low profile 4 L bath tank
  • RS-232 interface transfers data quickly to PC or other external devices
  • Runs on 230 VAC, 50/60 Hz power

More About this Item

These Dyneo DD refrigerated/heating circulators, equipped with thermal insulated stainless steel closed bath tanks, can easily be switched between internal and external circulation. The adjustable pressure pump has a flow rate of 22 L/min and a flow pressure of 0.6 bar. The tanks include a space-saving cooling coil and drain tap for safe and easy removal of liquids.

The control panel features a multilingual 3.5” TFT color display with a central rotary control knob for straightforward operation. Other features include an integrated programmer, external Pt100 sensor connection, pump connectors (M16 x 1, male), automatic high-temperature shutoff, low liquid level cutoff, and ergonomic handles.

The circulators are available in a wide range of working temperatures and can be purchased with an optional RS-232 or analog interface.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat