Julabo F500 Chiller, 500W, 0C to +40C, 115V/60Hz

Representative image only.
Julabo Mfr # 9620050.02 – Item # EW-12150-17
Save with environmentally-friendly operation and low energy costs
  • Compact design with no side vents for placement just about anywhere
  • Accurate temperature control with LED temperature display and 0.1°C resolution
  • Enhanced safety overtemperature cutoff and low liquid level protection
  • 2 Years Parts & Labor Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeRecirculator Chiller
  • Max Temperature (° C)40
  • Min Temperature (° C)0
  • Temperature Stability (° C)±0.5
  • Cooling Capacity At 0° C (watts)250
  • Cooling Capacity At 5° C (watts)300
  • Cooling Capacity At 10° C (watts)400
  • Cooling Capacity At 20° C (watts)500
  • RefrigerantR134a
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)14 51/64
  • Length (in)17 19/64
  • Height (in)23 1/5
  • Width (cm)37.6
  • Length (cm)44
  • Height (cm)59
  • Temperature ControlPID
  • Temperature SensorPt 100
  • Pressure Pump Max Head At 0 Flow (L/min)24
  • Pressure Pump Max Head At 0 Flow (PSI)7.25
  • Port ConnectionsM16x1
  • Drain ValveYes
  • TimerYes
  • Display TypeLED
  • Wetted MaterialsStainless Steel, Polypropylene
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)6
  • DescriptionF500 Chiller, 500W, 0C to +40C, 115V/60Hz
  • Warranty2 years parts & labor
2 Year WarrantyConformite Europeenne

Includes

2 barbed fittings for tubing 8 and 12 mm inner diameter.

Key Features

  • Compact design with no side vents for placement just about anywhere
  • Accurate temperature control with LED temperature display and 0.1°C resolution
  • Enhanced safety overtemperature cutoff and low liquid level protection
  • 2 Years Parts & Labor Warranty

More About this Item

Julabo recirculating chillers are compact and ideal for placement on or underneath a laboratory bench. Their efficiency makes them an environment-friendly and economical alternative to cooling with tap water. These chillers offer a splashproof membrane keyboard with LED, for both actual and set point temperature display. Easy filling and readily accessible drain tap make maintenance quick, with limited downtime. Use with water, water/glycol mix, or Julabo Thermal G refrigerants for many applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat