Julabo FL601 Recirculating Chiller, 600 W, -20 to +40°C; 115V/60Hz

Representative image only.
Julabo Mfr # 9661006.2 – Item # EW-12150-23
Recirculating coolers for environmentally friendly chilling
  • Access the power and temperature controls, RS-232 port, and drain—all from the front
  • Splashproof, large-digit, LED display shows temperature and fill-level
  • Easily fill unit from the top—includes protective lid
  • Low-level audible and optical alarms protect your process and the unit
  • Accurate PID temperature control with 0.1°C resolution

PRODUCT OPTIONS

$9,297.00USD / Each

$240.00USD / Each

for an additional
$240.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeRecirculating Chiller
  • Reservoir Capacity (L)8
  • Max Temperature (° C)40
  • Min Temperature (° C)-20
  • Cooling Capacity At -20° C (watts)200
  • Cooling Capacity At 0° C (watts)400
  • Cooling Capacity At 20° C (watts)600
  • Max Flow Rate (L/min)23
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)12
  • Length (in)19 3/4
  • Height (in)23
  • Pressure Pump Max Head At 0 Flow (PSI)14.5
  • Drain ValveYes
  • Display TypeLED
  • Wetted MaterialsSS
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionRecirculating Chiller, 600 W, -20 to +40°C; 115V/60Hz
Two year warranty

Includes

two stepped-barbed fittings for 8 or 12 mm ID tubing, and 6-ft (1.8-m) power cord.

Key Features

  • Access the power and temperature controls, RS-232 port, and drain—all from the front
  • Splashproof, large-digit, LED display shows temperature and fill-level
  • Easily fill unit from the top—includes protective lid
  • Low-level audible and optical alarms protect your process and the unit
  • Accurate PID temperature control with 0.1°C resolution
  • 600 W of cooling power at 20°C
  • Air-cooled compressor
  • 115 VAC operation

More About this Item

A wide variety of cooling capacities make these recirculators ideal for laboratory and general-use applications. PID temperature controller with LED display includes single-point temperature calibration for maximum accuracy. Powerful immersion pumps make them suitable for continuous operation, and RS-232 interface provides temperature data transfer to a PC.

These recirculating chillers are ergonomically designed for easy operation. Features include top filling with digital fill-level indicator; accessible drain tap; no side vents—place next to other instruments; and a removable grid for condenser cleaning to keep your chiller running at full cooling capacity. Environment-friendly operation with low energy consumption.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat