Julabo heating immersion circulator with bath, 20 to 150°C, 115 VAC

Representative image only.
Julabo Mfr # 9117433-2 – Item # EW-12060-80
Powerful pump delivers faster, more efficient cooling and heating
  • For tanks up to 50 liters
  • Specialized bath attachment clamp for tank wall thickness up to 1"
  • Immersion depth from 3 1/4" up to 5 3/4"
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)150
  • Min Temperature (° C)20
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Bath Opening Width (in)26 1/2
  • Bath Opening Length (in)11 7/8
  • Immersion Depth (in)5 3/4
  • Heater Wattage (watts)1000
  • Pressure Pump Max Head At 0 Flow (L/min)15
  • Pressure Pump Max Head At 0 Flow (PSI)5.1
  • Wetted MaterialsPPS and SS
  • Power (VAC)115
  • Descriptionheating immersion circulator with bath, 20 to 150°C, 115 VAC
  • Warranty2 year
Two year warranty

Key Features

  • For tanks up to 50 liters
  • Specialized bath attachment clamp for tank wall thickness up to 1"
  • Immersion depth from 3 1/4" up to 5 3/4"
  • 2 year warranty

More About this Item

A Economy immersion circulators feature an LED temperature display showing set point value or actual value with a display resolution of 0.1° C. Includes a PID temperature control and splash proof keypad for easy setting of temperature set points. adjustable high-temperature cut-off for safe and reliable use. B Digital immersin circulators feature PID temperature control with drift compensation, temperature display with a resolution of 0.1°C and splash proof keypad. Pump pressure is adjustable in four stage. Other features iclude visual and audible over tmerature warnings, adjusable high-temperature cuttof, external sensor connection and RS-232 interface. Early warning system for low liquid level audibly warns of a loss of fluid before the safety cutoff is initiated. C Economy open bath circulator systems are used for accurate temparture applications to objects placed in the circulator bath. The brige-mounted circulator can easily be removed from teh bath. Depending on the model, the units are quipped with bath tanks made of transparent Plexiglas® or high quality stainless steel.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat