Justrite 08202 Steel Safety Drum Funnel, Manual Closing Cover, 1" Flame Arrester, 2" Bung

Representative image only.
Justrite Mfr # 08202 – Item # EW-09934-32
Prevent spills when transferring flammable solvents
  • Hinged cover reduces spread of potentially flammable vapors
  • 2" NPS connector
  • Features 4.5" dia mouth
  • Ideal for use with 5-gal steel pail
  • 10 year warranty

PRODUCT OPTIONS

$190.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialSteel
  • Top OD (in)4 1/2
  • Top OD (mm)114
  • Overall Length (mm)114
  • Overall Length (in)4 1/2
  • DescriptionSafety Drum Funnel, manual closing, 1\" stainless steel flame arrester
  • Warranty10 Years
10 Year WarrantyFM Approved

Key Features

  • Hinged cover reduces spread of potentially flammable vapors
  • 2" NPS connector
  • Features 4.5" dia mouth
  • Ideal for use with 5-gal steel pail
  • 10 year warranty

More About this Item

Drum funnels feature a wide-mouth design for safe and fast pouring of liquids without spilling. All funnels are constructed with a galvanized steel, durable powder-coat finish and feature a 2" NPS connector and a hinged cover to reduce the spread of potentially flammable vapors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat