Justrite 24120 Wooden Laminate Corrosive Safety Cabinet, Benchtop, Manual Close, 2 Doors, 4 Gal

Representative image only.
Justrite Mfr # 24120 – Item # EW-86447-33
Ideal for storing aggressive corrosives
  • Shelf adjusts on 1 1/4" (32-mm) centers
  • Easy-to-clean polyethylene work surface
  • Holds six 2.5-liter bottles
  • 1 year warranty

$892.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialWooden laminate
  • Capacity (Liters)15.1
  • Capacity (Gal)4
  • Width (in)18
  • Height (in)15 3/4
  • Depth (InchShort)16
  • Width (cm)45.7
  • Height (cm)40
  • Depth (cm)40.6
  • ColorBlue
  • Self-ClosingNo
  • Shipping Weight (lbs)52
  • DescriptionWooden Laminate Storage Cabinet, 4 gallon capacity, 2 Door
  • Warranty1 Year
1 Year Warranty

Key Features

  • Shelf adjusts on 1 1/4" (32-mm) centers
  • Easy-to-clean polyethylene work surface
  • Holds six 2.5-liter bottles
  • 1 year warranty

More About this Item

Long-lasting wooden laminate storage cabinet with stainless steel handles and hinges provides exceptional strength. Shelf adjusts on 1-1/4-in (32-mm) centers. Cabinet includes adjustable leg levelers, Haz-Alert™ reflective labels, and double key set for safety and security. A removable, easy-to-clean polyethylene work surface is recessed 5/8-in (16-mm) to contain leaks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat