Justrite 24140 Wooden Laminate Storage Cabinet, 24 gallon capacity, 2 Door

Representative image only.
Justrite Mfr # 24140 – Item # EW-86447-34
Ideal for storing aggressive corrosives

PRODUCT OPTIONS

$1,575.00USD / Each
Often Bought with...
Cole-Parmer ThinTouch™ Nitrile Gloves
$9.00 - $79.50USD / Case of 1000

SPECS & DESCRIPTION

Specifications & Description

  • MaterialWooden laminate
  • Capacity (Liters)90.8
  • Capacity (Gal)24
  • Number of Shelves1
  • Width (in)36
  • Height (in)35 3/4
  • Depth (in)21
  • Width (cm)91.4
  • Height (cm)90.8
  • Depth (cm)54.9
  • ColorBlue
  • Self-ClosingNo
  • Shipping Weight (lbs)181
  • DescriptionWooden Laminate Storage Cabinet, 24 gallon capacity, 2 Door

More About this Item

Wooden laminate storage cabinets offer excellent chemical resistance to highly corrosive liquids such as phenol, nitric acid and sulfuric acid. Long-lasting wood construction provides exceptional strength. Cabinets feature stainless steel handles and hinges to resist corrosion. Shelves adjust on 1-1/4" (3.2 cm) centers to accommodate a wide variety of containers. Cabinets include adjustable leg levelers, Haz-Alert™ reflective labels, and double key set for safety and security.

Undercounter Model No. 86447-34 can also be used free standing and includes a removable easy-to-clean polyethylene work surface top which is recessed 5/8" to help contain incidental leaks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat