Justrite 29937 Steel Shelf for 2 Door 30 Gal Flammable Safety Cabinets, Spillslope

Representative image only.
Justrite Mfr # 29937 – Item # EW-81790-46
Holds up to 350 lbs (156kg)
  • Easy to adjust on 3" centers
  • Can be used in the 30, 40, and 45 gal and 17 gal piggyback safety cabinets
  • 1 year warranty

PRODUCT OPTIONS

$163.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Material18-gauge steel
  • Number of Shelves1
  • Width (in)32 1/4;39 3/8
  • Height (in)1 27/64;28 1/2
  • Depth (InchShort)14
  • Width (cm)100;81.9
  • Height (cm)3.6;72.4
  • Depth (cm)35.56;35.6
  • ColorSilver
  • ComplianceOSHA, NFPA, FM
  • Shipping Weight (lbs)10
  • DescriptionShelf for 30 GAL Flammable Storage Safety Cabinet
  • Warranty1 Year
1 Year Warranty

Key Features

  • Easy to adjust on 3" centers
  • Can be used in the 30, 40, and 45 gal and 17 gal piggyback safety cabinets
  • 1 year warranty

More About this Item

These galvanized steel shelves hold up to 350 lb (159 kg) and adjust on 3” (76 mm) centers. Polyethylene trays fit over steel shelves for added corrosion protection against leaks when storing damaging corrosive liquids.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat