Justrite 890420 Sure-Grip® EX Countertop Flammable Cabinet, Self Close, 1 Door, 4 Gal

Representative image only.
Justrite Mfr # 890420 – Item # EW-81790-20
Flammable compact cabinets are ideal for benchtop use
  • Meets OSHA and NFPA standards
  • Fusible link melts at 165°F (73.9°C)
  • UFC 78 compliant
  • 10 year warranty

PRODUCT OPTIONS

$1,333.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Material18-gauge steel
  • Capacity (Liters)15.1
  • Capacity (Gal)4
  • Number of Shelves1
  • Width (in)17
  • Height (in)22
  • Depth (InchShort)17
  • Width (cm)43.2
  • Height (cm)55.9
  • Depth (cm)43.2
  • ColorYellow
  • Self-ClosingYes
  • ComplianceOSHA, NFPA, UFC 79
  • Shipping Weight (lbs)62
  • DescriptionCompact Cabinets with self-closing doors, 4 gallon capacity
  • Warranty10 Years
10 Year Warranty

Key Features

  • Meets OSHA and NFPA standards
  • Fusible link melts at 165°F (73.9°C)
  • UFC 78 compliant
  • 10 year warranty

More About this Item

Use these 18-gauge steel constructed cabinets to safely store flammable or combustible liquids. Fire-resistant design includes double-walled steel with 1-1/2-in (38-mm) of insulating air space and 3-point stainless steel bullet latch for positive, failsafe door closure.

Cabinets come equipped with one adjustable SpillSlope® safety shelf that directs spills to leakproof 2” (51 mm) sump. Other features include dual vents with flame arresters, leveling feet, and grounding connector. The cabinets can easily fit under an existing countertop or use as standalone units.


Door self-latches for secure closure. Self-close style also automatically closes when fusible link melts under fire conditions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat