Justrite 890500 Aerosol Can Safety Cabinet, 4 gallon, Manual Door

Representative image only.
Justrite Mfr # 890500 – Item # EW-86449-10
Stores up to twenty-four aerosol cans in two roll-out shelves

$1,376.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Material18-gauge steel
  • Capacity (Liters)15.1
  • Capacity (Gal)4
  • Number of Shelves2
  • Width (in)21
  • Height (in)27
  • Depth (in)18
  • Width (cm)53.3
  • Height (cm)68.6
  • Depth (cm)45.7
  • ColorYellow
  • Self-ClosingNo
  • ComplianceOSHA, NFPA Code 30
  • Shipping Weight (lbs)100
  • DescriptionAerosol Can Safety Cabinet, 4 gallon, Manual Door

More About this Item

Sturdy, 18-gauge steel cabinet with epoxy/polyester powder pain finish ensures easy, organized storage of aerosol cans. Compact size is ideal for benchtop use. Cabinet features galvanized steel shelves with "easy glide" rollers for hassle-free movement. Each fixed position shelf has twelve openings — accepts cans up to 2-3/4" diameter and 10" tall. Sure-Grip™ flush-mounted handle allows easy fingertip-controlled opening. Locking mechanism with double key set (included) keeps contents secure.
Compliance: OSHA, NFPA Code 30

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat