Justrite 892300 Undercounter Cabinets, 22 gallon capacity, manual-latching door

Representative image only.
Justrite Mfr # 892300 – Item # EW-81790-25
Save space and safely store your flammable liquids in sturdy undercounter cabinets

PRODUCT OPTIONS

$1,081.50USD / Each
Often Bought with...
Cole-Parmer ThinTouch™ Nitrile Gloves
$9.00 - $79.50USD / Case of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Material18-gauge steel
  • Capacity (Liters)83.3
  • Capacity (Gal)22
  • Number of Shelves1
  • Width (in)35
  • Height (in)35
  • Depth (in)22
  • Width (cm)88.9
  • Height (cm)88.9
  • Depth (cm)55.9
  • ColorYellow
  • Self-ClosingNo
  • ComplianceOSHA, NFPA
  • Shipping Weight (lbs)204
  • DescriptionUndercounter Cabinets, 22 gallon capacity, manual-latching door

More About this Item

Undercounter cabinets are constructed of double-walled, 18-gauge steel. Powder-coated cabinets feature rear ventilation to keep contents cool and prevent build-up of dangerous fumes. Includes one sturdy shelf. Adjust shelf in 2¼" increments to maximize storage space.


Approval: FM
Compliance: OSHA, NFPA

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat