Justrite 893020 Sure-Grip® EX Flammable Cabinet, Self Close, 2 Doors, 1 Shelf, 30 Gal

Representative image only.
Justrite Mfr # 893020 – Item # EW-81790-45
Protect workers while reducing fire risks
  • Independently fire tested and approved by FM Approvals
  • OSHA and NFPA compliant
  • Automatically closing doors prevent exposure to fire
  • Fusible link melts at 165°F (73.9°C)
  • UFC 78 compliant
  • 1 year warranty

PRODUCT OPTIONS

$1,616.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Material18-gauge steel
  • Capacity (Liters)113.6
  • Capacity (Gal)30
  • Number of Shelves1
  • Width (in)43
  • Height (in)44
  • Depth (InchShort)18
  • Width (cm)109.2
  • Height (cm)111.8
  • Depth (cm)45.7
  • ColorYellow
  • Self-ClosingYes
  • ComplianceOSHA, NFPA, FM, UFC 79
  • Shipping Weight (lbs)213
  • DescriptionFlammable Storage Cabinet, 30 gal, Self-Close Door
  • Warranty1 Year
1 Year WarrantyFM Approved

Key Features

  • Independently fire tested and approved by FM Approvals
  • OSHA and NFPA compliant
  • Automatically closing doors prevent exposure to fire
  • Fusible link melts at 165°F (73.9°C)
  • UFC 78 compliant
  • 1 year warranty

More About this Item

Cabinets feature 18-gauge steel, all-welded, double-wall, 1 1/2" insulating air barrier construction for protection and durability. Adjustable, patented SpillSlope® galvanized steel shelves direct spills to back and bottom of 2” (51mm) leakproof sump.
All models feature self-latching doors with U-loc™ padlockable handle and 3-point stainless steel bullet latching system to ensure complete closure. The cabinets also feature trilingual warning with Haz-Alert™ reflective labels, dual vents with flame arresters, adjustable leveling feet, and grounding connector.

Models with self-closing doors feature a fusible link that melts at 165°F (73.8°C); automatically closing cabinet doors to prevent exposure to fire.

Approval: FM

Compliance: OSHA, NFPA, UFC 79

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat