This item is now discontinued. We recommend the following as suggested replacements: EW-06038-27

Kartell 201295-0250 Narrow-Mouth Gray Bottle, 250 mL, 50/pk

Representative image only.
Kartell Mfr # 201295-0250 – Item # EW-06035-86
Opaque bottles are ideal for storing photosensitive materials
  • Bottles are complete with molded-in graduations for easy identification
  • Easy-grip PP screw cap features tag holes that safely fastens to bottle shoulder holes, if desired
  • removable LDPE neck insert provides additional security
  • Sloping shoulders decrease likelihood of residue deposits
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialPolyethylene(PE)
  • Min Graduation (mL)50
  • Max Graduation (mL)250
  • Graduation Interval (mL)25
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size23 mm
  • Cap ColorBlack
  • Bottle ColorGray
  • AutoclavableNo
  • Outside Diameter (OD) (in)2 3/8
  • Outside Diameter (OD) (cm)6
  • Overall Height (in)5 3/8
  • Overall Height (cm)13.7
  • DescriptionNarrow-Mouth Gray Bottle, 250 mL, 50/pk

Key Features

  • Bottles are complete with molded-in graduations for easy identification
  • Easy-grip PP screw cap features tag holes that safely fastens to bottle shoulder holes, if desired
  • removable LDPE neck insert provides additional security
  • Sloping shoulders decrease likelihood of residue deposits

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat