Key Instruments Valved Acrylic Flowmeter for liquids, 2 to 25 GPH, 4" Scale

Representative image only.
Key Instruments Mfr # 2520A4L48BLBN-CP – Item # EW-32470-11
Durable single-piece body withstands severe shock and vibration
  • Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
  • Flexible design allows for panel or bench mounting

PRODUCT OPTIONS

$118.80USD / Each

BUY MORE & SAVE

  • 1-3$118.80USD / Each
  • 4-9$106.92USD / Each
  • 10-19$100.98USD / Each
  • 20+$95.04USD / Each

$332.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability±0.5% full-scale
  • Accuracy±3% full-scale
  • Material FittingChrome-plated brass
  • Material ValveBrass
  • Material O-RingBuna-N
  • Material Float316 SS
  • Max Operating Temperature (° F)150
  • Max Operating Temperature (° C)65
  • CertifiedYes
  • DescriptionValved Acrylic Flowmeter for liquids, 2 to 25 GPH, 4" Scale

Key Features

  • Ideal for process plant applications on air sampling equipment, gas analyzers and chemical feed systems for water treatment
  • Flexible design allows for panel or bench mounting

More About this Item

Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters' inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (32462-50 sold separately) which allows for mobility from bench to bench.

Note: There are many additional types of acrylic flowmeters not listed here. Contact our Application Specialits for quotes on acrylic meters with special requirements.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat