DWK Life Sciences (Kimble) Kimax Serialized and Certified Class A Glass Burette, 100 mL; 1/Pk

Representative image only.
DWK Life Sciences (Kimble) Mfr # 17054F-100 – Item # EW-34541-06
Get more accurate delivery
  • Fill burette (buret) easily through PTFE stopcock with 1⁄4" ID flexible tubing
  • Designed with a 100 mL capacity
  • 1 year warranty

PRODUCT OPTIONS

$516.50USD / Each

$89.50 - $162.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)100
  • Graduation Interval (mL)0.2
  • Tolerance0.1
  • DescriptionSerialized and Certified Class A Glass Burette, 100 mL; 1/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Fill burette (buret) easily through PTFE stopcock with 1⁄4" ID flexible tubing
  • Designed with a 100 mL capacity
  • 1 year warranty

More About this Item

Designed from ASTM E287-Class A requirements, this self-zeroing burette (buret) is permanantly marked with an individual serial number. Filling is completed thru the (insert image P/S) stopcock and accepts 1/4" ID flexible tubing for filling tube and overflow tube. Graduations are in black enamel.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat