DWK Life Sciences (Kimble) Kimax West condenser, full length, 242 mm, 24/40 joint

Representative image only.
DWK Life Sciences (Kimble) Mfr # 452000-2410 – Item # EW-34705-98
  • 1 year warranty

PRODUCT OPTIONS

$198.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Condenser TypeWest
  • Condenser Joint Size24/40
  • Jack Length (mm)100
  • Hose Connection2
  • Approx Condensing Area (cm²)34
  • Approximate Height (mm)242
  • Approximate Height (in)9.53
  • DescriptionWest condenser, full length, 242 mm, 24/40 joint
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Medium- length West condensers are ideal for refluxing and distillation assemblies. Design lessens condensate trapping.Full-length West condensers feature a stadard taper outer joint at he top and a standard taper inner drip joint at the bottom. High cooling efficiency is achieved with the increased flow rate of the cooling medium due to the design of the narrow annular space.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat