DWK Life Sciences (Kimble) 29048F60 Separatory Funnel, PTFE Stopcock, 60 mL 4/cs

Representative image only.
DWK Life Sciences (Kimble) Mfr # 29048F60 – Item # EW-34505-42
Meets ASTM specification E1096, Type 4 requirements
  • PTFE stopcocks

PRODUCT OPTIONS

$730.50USD / Case of 4

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)60
  • Capacity (oz)2
  • Stem Length (in)2 3/8
  • Stem Length (mm)60
  • Stopcock Plug Size2
  • Stopper Number16
  • DescriptionSeparatory Funnel, PTFE Stopcock, 60 mL 4/cs

Key Features

  • PTFE stopcocks

More About this Item

Funnel is manufactured with stem ID large enough that allows separation when stopcock is closed; allowing a more complete separation and eliminates the need for emptying the funnel.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat