DWK Life Sciences (Kimble) Scintillation Vials, Glass, Polypropylene Cap with PE Foam Liner, 20 mL; 500/Cs

Representative image only.
DWK Life Sciences (Kimble) Mfr # 74505-20 – Item # EW-08918-46
Vial trays feature alphanumeric coordinates for fast, easy identification
  • Converted from Type I, 33 expansion borosilicate glass tubing
  • Five trays per case, shrink-wrapped to preserve cleanliness
  • Vials are supplied with caps attached
  • Case of 500 vials are shrink-wrapped in plastic film in five trays of 100 vials each to preserve cleanliness

PRODUCT OPTIONS

$449.00USD / Case of 500

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)20
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeScrew cap
  • Cap Diameter (mm)22
  • Cap MaterialPolypropylene
  • Thread22-400
  • Septum TypePolyethylene foam
  • SterileNo
  • AutoclavableYes
  • Height (in)2 15/64
  • Outside Diameter (in)1 1/16
  • Height (mm)57
  • Outside Diameter (mm)27
  • Special Features100 Vials/Tray
  • DescriptionScintillation Vials, Glass, Polypropylene Cap with PE Foam Liner, 20 mL; 500/Cs

Key Features

  • Converted from Type I, 33 expansion borosilicate glass tubing
  • Five trays per case, shrink-wrapped to preserve cleanliness
  • Vials are supplied with caps attached
  • Case of 500 vials are shrink-wrapped in plastic film in five trays of 100 vials each to preserve cleanliness

More About this Item

These scintillation vials are made of made of low potassium borosilicate glass that conforms to ASTM guidelines to deliver optimal background counts and high UV transmission, making them ideal for solvent reduction. Multiple vial and cap configuration options are available for a wide range of applications. All vials include alphanumeric trays to track and organize samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat