DWK Life Sciences (Kimble) KC29048T-1000 Separatory Funnel With Glass Stopper, PTFE, 1000 ml, 1/cs

Representative image only.
DWK Life Sciences (Kimble) Mfr # KC29048T-1000 – Item # EW-06125-08

$557.50USD / Case of 1

SPECS & DESCRIPTION

Specifications & Description

  • MaterialKimcote® Glass
  • Capacity (mL)1000
  • Capacity (oz)32
  • Stem Length (in)2 3/8
  • Stem Length (mm)60
  • Stopcock Plug Size4
  • Stopper Number27
  • DescriptionSeparatory Funnel With Glass Stopper, PTFE, 1000 ml, 1/cs

More About this Item

Ultraclear, plastic safety-coated glass funnels feature large lower stems that allow a column to "break" with the stopcock closed — allowing a more complete separation and eliminating the necessity of emptying the funnel. Feature glass stopper and autoclavable PTFE stopcock plug. Funnels meet ASTM specification E1096, Type 4 requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat