Cole-Parmer Crimp Vial, Amber Glass, 1.5 mL, 11 mm, Wide Opening; 1000/pk

Representative image only.
Cole-Parmer Item # EW-98705-55
Easily store samples
  • 11 mm neck diameter
  • Great for light sensitive samples
  • Wide opening

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)1.5
  • Tube MaterialGlass
  • Tube ColorAmber
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesWide opening
  • DescriptionCrimp Vial, Amber Glass, 1.5 mL, 11 mm, Wide Opening; 1000/pk

Key Features

  • 11 mm neck diameter
  • Great for light sensitive samples
  • Wide opening

More About this Item

Vials are made from Type I borosilicate glass to provide excellent chemical resistance to acid and neutral solutions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat