Cole-Parmer Crimp Vial, Glass, 1.2 mL, 8 mm, Conical Bottom; 500/pk

Representative image only.
Cole-Parmer Item # EW-98705-49
Easily store samples
  • Choose from clear or amber glass vials
  • 1.2 mL, conical bottom

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)1.2
  • Tube MaterialGlass
  • Tube Bottom ShapeConical
  • Tube ColorClear
  • Height (mm)40
  • Outside Diameter (mm)8
  • DescriptionCrimp Vial, Glass, 1.2 mL, 8 mm, Conical Bottom; 1000/pk

Key Features

  • Choose from clear or amber glass vials
  • 1.2 mL, conical bottom

More About this Item

Vials are made from Type I borosilicate glass to provide excellent chemical resistance to acid and neutral solutions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat