Cole-Parmer Disposable Syringes, Luer-Lok®, 10 mL; 100/Pk

Representative image only.
Cole-Parmer Item # EW-12915-02
Avoid sample contamination
  • Free of latex, plasticizers, PVC, and rubber or synthetic gaskets
  • Reduce contamination inside the barrel with silicone and oil lubricant free construction
  • Luer-Lok® syringe features a 10 mL capacity

PRODUCT OPTIONS

$70.50USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Syringe TypeLuer-Lok®
  • Syringe Capacity (mL)10
  • Graduations (mL)0.5
  • MaterialPolypropylene
  • DescriptionDisposable Syringes, Luer-Lok®, 10 mL; 100/Pk

Key Features

  • Free of latex, plasticizers, PVC, and rubber or synthetic gaskets
  • Reduce contamination inside the barrel with silicone and oil lubricant free construction
  • Luer-Lok® syringe features a 10 mL capacity

More About this Item

The two-part, all-plastic syringes are compatible with a wide range of chemicals. The barrel and plunger are made of inert, chemical-resistant polypropylene (PP). Transparent barrels and permanent graduations simplify the monitoring and inspection of liquids. Syringes are nonsterile and have a standard conical fitting with 6% (Luer) taper.

These disposable syringes are available with two different connector types: Luer-Lok® or Luer-slip. Luer-Lok syringes have a twist-and-lock mechanism to create a secure fitting connection, making them a safe choice for high back pressure liquids in filter applications. Luer-slip syringes slide into place and are held by friction—ideal for low-pressure applications.

Each manufactured batch is HPLC controlled and supplied with a proper certificate upon request.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat