Cole-Parmer KX Soxhlet Thimble, 30 x 34 x 60 mm; 25/PK

Representative image only.
Kinesis Item # EW-12919-80
Easily separate soluble substances from a mixture of solids by extraction
  • Manufactured from pure cellulose, neutral cotton
  • Fat and impurity free
  • Ideal for environmental and food industries
  • Measures 30 mm ID x 34 mm OD x 60 mm H

SPECS & DESCRIPTION

Specifications & Description

  • MaterialCellulose
  • Internal Diameter (mm)30
  • Height (mm)60
  • DescriptionSoxhlet Thimble, 30 x 34 x 60 mm; 25/PK

Key Features

  • Manufactured from pure cellulose, neutral cotton
  • Fat and impurity free
  • Ideal for environmental and food industries
  • Measures 30 mm ID x 34 mm OD x 60 mm H

More About this Item

Use these soxhlet thimbles in applications where the original sample is solid in nature—ideal for extraction of fats or pesticides in food and soil materials. One-piece molded design provides excellent mechanical strength and rigidity, ensuring retention of the sample in the thimble throughout the extraction process.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat