Kinesis KX Soxhlet Thimble, 80 x 87 x 250 mm; 25/PK

Representative image only.
Kinesis Item # EW-12919-93
Easily separate soluble substances from a mixture of solids by extraction
  • Manufactured from pure cellulose, neutral cotton
  • Fat and impurity free
  • Ideal for environmental and food industries
  • Measures 80 mm ID x 87 mm OD x 250 mm H

PRODUCT OPTIONS

$650.00USD / Pkg of 25
Often Bought with...
Cole-Parmer ThinTouch™ Nitrile Gloves
$9.00 - $79.50USD / Case of 1000

SPECS & DESCRIPTION

Specifications & Description

  • MaterialCellulose
  • Internal Diameter (mm)80
  • Height (mm)250
  • DescriptionSoxhlet Thimble, 80 x 87 x 250 mm; 25/PK

Key Features

  • Manufactured from pure cellulose, neutral cotton
  • Fat and impurity free
  • Ideal for environmental and food industries
  • Measures 80 mm ID x 87 mm OD x 250 mm H

More About this Item

Use these soxhlet thimbles in applications where the original sample is solid in nature—ideal for extraction of fats or pesticides in food and soil materials. One-piece molded design provides excellent mechanical strength and rigidity, ensuring retention of the sample in the thimble throughout the extraction process.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat