Kinesis KX Syringe Filter, Cellulose Acetate, 25 mm dia., 0.22 µm; 500/pk

Representative image only.
Kinesis Item # EW-12915-11
Hydrophilic cellulose acetate membranes are low protein binding—ideal for aqueous protein solutions
  • Nitrate-free filters are suitable for groundwater filtration
  • Solvent-resistant filter housing with nominal extractable
  • Leak-free Luer-lok® and Luer-slip connections
  • Color-coded filters for easy organization

PRODUCT OPTIONS

$1,304.00USD / Pkg of 500
You may also need
Kinesis Disposable Plastic Syringes
$27.50 - $72.00USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialCellulose Acetate
  • Pore Size (µm)0.22
  • Membrane Diameter (mm)25
  • Housing MaterialPP
  • Sample Volume (mL)70
  • ConnectionsFemale Luer-Lok® / Male Luer-slip
  • Retention Volume (µL)120
  • Filtration Area (cm²)3.9
  • Max Pressure (PSI)100
  • Description Syringe Filter, Cellulose Acetate, 25 mm dia., 0.22 µm; 500/pk

Includes

Resealable container

Key Features

  • Nitrate-free filters are suitable for groundwater filtration
  • Solvent-resistant filter housing with nominal extractable
  • Leak-free Luer-lok® and Luer-slip connections
  • Color-coded filters for easy organization

More About this Item

Prepare reliable aqueous, organic, and biomolecular samples with membrane filtration inside a polypropylene (PP) housing. Each housing comes with a color-coded retainer ring seal to prevent leaks and sample loss, and the color helps to visually show you the membrane type inside the housing.

Syringe filters have Luer-Lok and Luer-slip connections for easy, quick and tight connections to tubing, syringes, or needles. Filter packs are available in a resealable storage container to prevent contamination during multiple opening and closings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat