Kinesis KX Syringe Filter, Glass Fiber, 13 mm dia., 0.22 µm; 1000/pk

Representative image only.
Kinesis Item # EW-12915-25
Borosilicate glass fiber membranes eliminate particulates interfering with UV/VIS spectrophotometric analysis
  • Great for high output pre-filtration of particulate-laden and viscous samples
  • Solvent resistant filter housing with nominal extractable
  • Leak-free Luer-lok® and Luer-Slip connections
  • Color-coded filters for easy organization
You may also need

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialGlass Fiber
  • Pore Size (µm)0.22
  • Membrane Diameter (mm)13
  • Housing MaterialPP
  • Sample Volume (mL)6
  • ConnectionsFemale Luer-Lok® / Male Luer-slip
  • Retention Volume (µL)30
  • Filtration Area (cm²)0.65
  • Max Pressure (PSI)100
  • Description Syringe Filter, Glass Fiber, 13 mm dia., 0.22 µm; 1000/pk

Key Features

  • Great for high output pre-filtration of particulate-laden and viscous samples
  • Solvent resistant filter housing with nominal extractable
  • Leak-free Luer-lok® and Luer-Slip connections
  • Color-coded filters for easy organization

More About this Item

Prepare reliable aqueous, organic, and biomolecular samples with membrane filtration inside a polypropylene (PP) housing. Each housing comes with a color-coded retainer ring seal to prevent leaks and sample loss, and the color helps to visually show you the membrane type inside the housing.

Syringe filters have Luer-lok® and Luer-Slip connections for easy, quick and tight connections to tubing, syringes, or needles. Filter packs are available in a resealable storage container to prevent contamination during multiple opening and closings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat