Kinesis KX Syringe Filter w/ Prefilter, Cellulose Acetate, 30 mm dia., 0.22 µm; 100/pk

Representative image only.
Kinesis Item # EW-12915-18
Hydrophilic cellulose acetate membranes are low protein binding—ideal for aqueous protein solutions
  • Improve removal of larger and unwanted buildup with a two-stage filter
  • Nitrate-free filters are suitable for groundwater filtration
  • Increase flow rate with a less clogged and longer life membrane
  • Leak-free Luer-lok® and Luer-slip connections
  • Color-coded filters for easy organization
You may also need

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialCellulose acetate
  • Pore Size (µm)0.22
  • Membrane Diameter (mm)30
  • Housing MaterialPP
  • Sample Volume (mL)90
  • ConnectionsFemale Luer-Lok® / Male Luer-slip
  • ColorWhite
  • Retention Volume (µL)140
  • Filtration Area (cm²)4.5
  • DescriptionSyringe Filter w/ Prefilter, Cellulose Acetate, 30 mm dia., 0.22 µm; 100/pk
ISO9001 Registered Supplier

Key Features

  • Improve removal of larger and unwanted buildup with a two-stage filter
  • Nitrate-free filters are suitable for groundwater filtration
  • Increase flow rate with a less clogged and longer life membrane
  • Leak-free Luer-lok® and Luer-slip connections
  • Color-coded filters for easy organization

More About this Item

Prepare reliable aqueous, organic, and biomolecular samples with membrane filtration and a prefilter (depth filter) inside a polypropylene (PP) housing. The prefilter adds a filtration stage to remove larger particles which create unwanted buildup. Useful with solutions with a high viscosity like oils or high particulate samples.

Each housing comes with a color-coded retainer ring seal to prevent leaks and sample loss, and the color helps to visually show you the membrane type inside the housing. Syringe filters have Luer-lok® and Luer-Slip connections for easy, quick and tight connections to tubing, syringes, or needles. Filter packs are available in a resealable storage container to prevent contamination during multiple opening and closings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat