Kinesis Limited-Volume Insert, FM, Flat Bottom, 0.4 mL; 500/pk

Representative image only.
Cole-Parmer Item # EW-98701-00
Ideal for small-volume sample handling
  • Eliminate dead volume in vials
  • Improve microvolume sampling efficiency
  • Prevent costly needle damage—limited-volume inserts feature bottom springs
  • Designed with a flat bottom for 9-, 10-, and 11-mm mm neck vials

PRODUCT OPTIONS

$115.00USD / Pkg of 500

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)0.1
  • Tube MaterialFM
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • SterileNo
  • Height (in)1 7/32
  • Outside Diameter (in)15/64
  • Height (mm)31
  • Outside Diameter (mm)6
  • DescriptionLimited-Volume Insert, FM, Flat Bottom, 0.4 mL; 500/pk

Key Features

  • Eliminate dead volume in vials
  • Improve microvolume sampling efficiency
  • Prevent costly needle damage—limited-volume inserts feature bottom springs
  • Designed with a flat bottom for 9-, 10-, and 11-mm mm neck vials

More About this Item

Micro inserts when used with autosampler vials allow for small volume sample analysis. Select from three styles: conical, conical with spring, and flat. Conical bottom inserts allow maximum sample recovery and easier sample removal. Conical inserts with spring minimize damage to the autosampler needle by acting as a shock absorber; raise sample inside the vial for maximum sample recovery.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat