Kinesis Limited-Volume Insert Metal Spring, for 98700-83; 1000/pk

Representative image only.
Kinesis Item # EW-98701-02
Ideal for small-volume sample handling
  • Eliminate dead volume in vials
  • Improve microvolume sampling efficiency
  • Prevent costly needle damage—limited-volume inserts feature bottom springs
  • Designed to be used with vial 98700-83
  • Metal spring pushes the insert against the septa preventing movement

PRODUCT OPTIONS

$190.00USD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)0.3
  • Tube MaterialMetal
  • Tube Bottom ShapeSpring
  • Tube ColorClear
  • SterileNo
  • Height (in)1 31/32
  • Outside Diameter (in)19/64
  • Height (mm)50
  • Outside Diameter (mm)7.5
  • DescriptionLimited-Volume Insert Metal Spring, for 98700-83; 1000/pk

Key Features

  • Eliminate dead volume in vials
  • Improve microvolume sampling efficiency
  • Prevent costly needle damage—limited-volume inserts feature bottom springs
  • Designed to be used with vial 98700-83
  • Metal spring pushes the insert against the septa preventing movement

More About this Item

Micro inserts when used with autosampler vials allow for small volume sample analysis. Select from three styles: conical, conical with spring, and flat. Conical bottom inserts allow maximum sample recovery and easier sample removal. Conical inserts with spring minimize damage to the autosampler needle by acting as a shock absorber; raise sample inside the vial for maximum sample recovery.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat