Kinesis Scintillation Vial, Screw Top, Glass, 20 mL, with Foil-Lined Urea Caps; 500/pk

Representative image only.
Kinesis Item # EW-98702-30
Ensure accuracy with low-potassium glass vials in your liquid scintillation systems
  • Type I low-potassium neutral glass withstands most chemicals
  • Choose amber glass for light sensitive samples
  • Constructed on clear glass

PRODUCT OPTIONS

$416.00USD / Pkg of 500

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)20
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat Bottom
  • Tube ColorClear
  • Cap TypeScrew Cap
  • Cap MaterialUrea
  • Cap colorWhite
  • Septum TypeFoil-Lined
  • SterileNo
  • Height (mm)57
  • Outside Diameter (mm)27
  • DescriptionScintillation Vial, Screw Top, Glass, 20 mL, with Foil-Lined Urea Caps; 500/pk

Includes

foil-lined caps.

Key Features

  • Type I low-potassium neutral glass withstands most chemicals
  • Choose amber glass for light sensitive samples
  • Constructed on clear glass

More About this Item

Low-potassium borosilicate glass scintillation vials provide low activity counts and excellent light transmission. By minimizing the potassium levels in our glass formulations, we can ensure reliable, consistent results in scintillation counting. These flat-bottomed vials come with white polypropylene foil-lined urea screw caps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat