Cole-Parmer Screw-Thread Vial, Amber Glass with Label, 2 mL, 8 mm; 1000/pk

Representative image only.
Cole-Parmer Item # EW-98705-01
Screw neck vials and screw caps ensure a tight seal
  • Safely and securely store samples
  • Amber glass vial with label and filling lines
  • Excellent for light sensitive samples

$198.00USD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)1.5
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Thread8 mm; 8-425
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesLabel and filling lines; amber
  • DescriptionKinesis Screw-Thread Vial, Amber Glass with Label, 2 mL, 8 mm; 1000/pk

Key Features

  • Safely and securely store samples
  • Amber glass vial with label and filling lines
  • Excellent for light sensitive samples

More About this Item

Choose from glass or polypropylene vials with a variety of vial bottom and label options suitable for a wide range of applications. Vials only, caps sold separately.

Glass vials are made from high-quality Type I Class 51 expansion borosilicate glass.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat