Kinesis Screw-Thread Vial, Polypropylene, 0.75 mL, 8 mm, Conical Bottom; 1000/pk

Representative image only.
Kinesis Item # EW-98705-05
Screw neck vials and screw caps ensure a tight seal
  • Translucent polypropylene micro-vial
  • Conical bottom

PRODUCT OPTIONS

$411.00USD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)0.75
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeConical
  • Tube ColorTranslucent
  • Thread8 mm; 8-425
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesMicro-vial, conical bottom
  • DescriptionKinesis Screw-Thread Vial, Polypropylene, 0.75 mL, 8 mm, Conical Bottom; 1000/pk

Key Features

  • Translucent polypropylene micro-vial
  • Conical bottom

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat