Kinesis Silver Aluminum Crimp Cap with No Septum, 20 mm Dia.; 1000/pk

Representative image only.
Kinesis Item # EW-98704-93
Aluminum crimps tightly around the neck for a tight seal
  • Select from a variety of caps and septa materials that fit your application and needs
  • Magnetic bimetallic caps available
  • Silver aluminum 20 mm dia. cap with no septum

PRODUCT OPTIONS

$54.50USD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Cap TypeCrimp
  • Cap Diameter (mm)20
  • Cap MaterialAluminum
  • Cap colorSilver
  • Septum TypeNone
  • SterileNo
  • DescriptionCrimp Cap, 20mm, Aluminum, Open, No Septa; 1000/pk

Key Features

  • Select from a variety of caps and septa materials that fit your application and needs
  • Magnetic bimetallic caps available
  • Silver aluminum 20 mm dia. cap with no septum

More About this Item

Constructed of aluminum, these crimp vials are ideal for use with your crimp neck vials. To ensure autosamplers function reliably, these caps and septa meet the rigorous specifications demanded by both the analysis and the instrument itself. Defined hardness and cleanliness properties ensure there is a septum available to be both fully compatible with the autosampler needle and meet the demands of the specific analysis.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat