Kinesis Snap/Crimp Vial, Amber Glass, 0.3 mL, 11 mm, Fused Insert; 100/pk

Representative image only.
Kinesis Item # EW-98706-67
Works with both snap caps and crimp caps
  • Amber glass vial with conical bottom

PRODUCT OPTIONS

$193.00USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)0.3
  • Tube MaterialGlass
  • Tube Bottom ShapeConical
  • Tube ColorAmber
  • Height (mm)32
  • Outside Diameter (mm)12
  • DescriptionSnap/Crimp Vial, Amber Glass, 0.3 mL, 11 mm, Fused Insert; 100/pk

Key Features

  • Amber glass vial with conical bottom

More About this Item

Fused-insert sample vials work with both snap caps and crimp caps.

These small sample fused-insert vials work with both snap caps and crimp caps. Select from glass or polypropylene (PP) vials.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat