Cole-Parmer Snap/Crimp Vial, Glass, 0.35 mL, 11 mm, Fused Insert, with Label; 100/pk

Representative image only.
Cole-Parmer Item # EW-98706-68
Works with both snap caps and crimp caps
  • Vial inserts are ideal for handling small-volume samples while delivering low residual volume
  • Conical bottom
  • Label and filling lines
  • 100/pk

PRODUCT OPTIONS

$311.00USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)0.35
  • Tube MaterialGlass
  • Tube Bottom ShapeConical
  • Tube ColorClear
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesLabel and filling lines
  • DescriptionSnap/Crimp Vial, Glass, 0.35 mL, 11 mm, Fused Insert, with Label; 100/pk

Key Features

  • Vial inserts are ideal for handling small-volume samples while delivering low residual volume
  • Conical bottom
  • Label and filling lines
  • 100/pk

More About this Item

Fused-insert sample vials work with both snap caps and crimp caps.

These small sample fused-insert vials work with both snap caps and crimp caps. Select from glass or polypropylene (PP) vials.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat