Kinesis TELOS Flash Chromatography Bulk Sorbent, Silica; 25 kg

Representative image only.
Kinesis Item # EW-06475-91
High-purity adsorbents for nonpolar, ion exchange, and polar retention mechanisms
  • Use when samples need to be pre-absorbed onto loose sorbent material
  • Suitable for dry loading and packing home-built columns

PRODUCT OPTIONS

$1,404.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Media Mass (g)25000
  • Column Particle Size (µm)60
  • SorbentSilica
  • DescriptionTELOS Flash Chromatography Bulk Sorbent, Silica; 25 kg

Key Features

  • Use when samples need to be pre-absorbed onto loose sorbent material
  • Suitable for dry loading and packing home-built columns

More About this Item

The TELOS bulk sorbents for flash chromatography dry loading are available in silica, NH2 (bonded aminopropyl), C18 (octadecyl), and NM (diatomaceous earth). Silica, NH2, and C18 have 40 to 60 µm particle size and pore size of 60 Å. These sorbent materials allow samples to be pre-absorbed before loading onto the top of a flash column:

1. Pre-absorb sample in one of the TELOS bulk sorbent material.
2. Solvent is removed.
3. The resulting sample-sorbent blend is applied to the sample loading device or right on the top frit of the flash column.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat