This item is now discontinued. We recommend the following as suggested replacements: EW-16470-46

Kinesis TELOS® HPLC Column, C18 Polar, 3 µm, 100 mm L x 4.6 mm ID

Representative image only.
Kinesis Item # EW-06480-43
Chromatography columns in a comprehensive array of high-density bonded phases
  • Supported by 1-cm guard cartridges with identical packing material Includes test chromatogram
  • C18 Polar phase
  • Suitable for HPLC systems

SPECS & DESCRIPTION

Specifications & Description

  • PhaseC18 Polar
  • Column Length (cm)10
  • Column Length (mm)100
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)3
  • Max Pressure (PSI)10000
  • Max Operating Temperature (° C)60
  • DescriptionHPLC Column, C18 Polar, 3 µm, 100 mm L x 4.6 mm ID

Key Features

  • Supported by 1-cm guard cartridges with identical packing material Includes test chromatogram
  • C18 Polar phase
  • Suitable for HPLC systems

More About this Item

Kinesis® TELOS® columns deliver better performance, reliability, and reproducibility. Each is individually tested for quality and includes a test chromatogram, which lists the test conditions and analytes.

High density packing specifically engineered for the retention of polar analytes, producing superior hydrophobic performance even when utilizing 100% aqueous mobile phases.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat