Kinesis TELOS® HPLC Column, MDC-C18, 5 µm, 50 mm L x 2.1 mm ID

Representative image only.
Kinesis Item # EW-06480-35
Chromatography columns in a comprehensive array of high-density bonded phases
  • Supported by 1-cm guard cartridges with identical packing material Includes test chromatogram
  • MDC-C18 phase
  • Suitable for HPLC systems

SPECS & DESCRIPTION

Specifications & Description

  • PhaseMDC-C18
  • Column Length (cm)5
  • Column Length (mm)50
  • Column Inside Diameter (ID) (mm)2.1
  • Column Particle Size (µm)5
  • Max Operating Temperature (° C)60
  • DescriptionHPLC Column, MDC-C18, 5 µm, 50 mm L x 2.1 mm ID

Key Features

  • Supported by 1-cm guard cartridges with identical packing material Includes test chromatogram
  • MDC-C18 phase
  • Suitable for HPLC systems

More About this Item

Kinesis® TELOS® columns deliver better performance, reliability, and reproducibility. Each is individually tested for quality and includes a test chromatogram, which lists the test conditions and analytes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat