Kinesis TELOS® HPLC Column, MSP-C4, 5 µm, 100 mm L x 4 mm ID

Representative image only.
Kinesis Item # EW-06480-49
Chromatography columns in a comprehensive array of high-density bonded phases
  • Supported by 1-cm guard cartridges with identical packing material Includes test chromatogram
  • MSP-C4 phase
  • Suitable for HPLC systems

SPECS & DESCRIPTION

Specifications & Description

  • PhaseMSP-C4
  • Column Length (cm)10
  • Column Length (mm)100
  • Column Inside Diameter (ID) (mm)4
  • Column Particle Size (µm)5
  • Max Operating Temperature (° C)60
  • DescriptionHPLC Column, MSP-C4, 5 µm, 100 mm L x 4 mm ID

Key Features

  • Supported by 1-cm guard cartridges with identical packing material Includes test chromatogram
  • MSP-C4 phase
  • Suitable for HPLC systems

More About this Item

Kinesis® TELOS® columns deliver better performance, reliability, and reproducibility. Each is individually tested for quality and includes a test chromatogram, which lists the test conditions and analytes.

MSP-C4 phase columns consists of butyl aliphatic groups bonded to the surface of 300Å pore diameter ultra high purity silica. TELOS MSP C4 300 Å can be used to separate glycoproteins, hemoglobin variants, human growth hormone, and membrane proteins.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat