Kinesis TELOS® HPLC Column, PFP, 5 µm, 150 mm L x 4.6 mm ID

Representative image only.
Kinesis Item # EW-06480-20
Chromatography columns in a comprehensive array of high-density bonded phases
  • Supported by 1-cm guard cartridges with identical packing material Includes test chromatogram
  • PFP phase
  • Suitable for HPLC systems

SPECS & DESCRIPTION

Specifications & Description

  • PhasePFP
  • Column Length (cm)15
  • Column Length (mm)150
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)5
  • Max Pressure (PSI)10000
  • Max Operating Temperature (° C)60
  • DescriptionHPLC Column, PFP, 5 µm, 150 mm L x 4.6 mm ID

Key Features

  • Supported by 1-cm guard cartridges with identical packing material Includes test chromatogram
  • PFP phase
  • Suitable for HPLC systems

More About this Item

Kinesis® TELOS® columns deliver better performance, reliability, and reproducibility. Each is individually tested for quality and includes a test chromatogram, which lists the test conditions and analytes.

PFP is a hydrophobic phase with alternative selectivity when compared to classical C18 materials. The separation process is based on 4 different retention mechanisms (π-π, dipole-dipole, polar (H bonds) and hydrophobic interactions). The PFP phase is recommended for the separation of aromatic and unsaturated compounds, phenols, halogenated compounds, isomers, polar compounds, and the retention of basic compounds.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat