Kinesis TELOS® Ion Exchange SPE Column, C₆H₆O₃S (SCX), 500 mg sorbent, 6 mL; 30/pk

Representative image only.
Kinesis Item # EW-06477-57
Extract basic analytes with a positive charge from aqueous samples
  • Applications: Strong cation exchange

PRODUCT OPTIONS

$135.00USD / Pkg of 30

SPECS & DESCRIPTION

Specifications & Description

  • Bed Mass (mg)500
  • Column Particle Size (µm)50
  • Total Volume Capacity (mL)6
  • ApplicationsStrong cation exchange
  • SorbentBenzenesulfonic acid

Includes

20 µm top and bottom polyethylene frits

Key Features

  • Applications: Strong cation exchange

More About this Item

TELOS SCX (benzenesulfonic acid) columns have average pore diameter of 70 Å with 0.6 meq/g exchange capacity. All columns are made of polypropylene and come with Luer-slip outlet. Ionizable basic analytes with pK range 8 to 12.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat