Kinesis TELOS® Nonpolar SPE Column, C18, 5 g sorbent, 25 mL; 20/pk

Representative image only.
Kinesis Item # EW-06476-51
Extract hydrophobic or polar organic analytes from aqueous matrices
  • Applications: Extraction of hydrophobic and polar analytes

PRODUCT OPTIONS

$168.00USD / Pkg of 20

SPECS & DESCRIPTION

Specifications & Description

  • Bed Mass (mg)5000
  • Carbon Loading17.5%
  • Column Particle Size (µm)50
  • End CapNo
  • Total Volume Capacity (mL)25
  • ApplicationsExtraction of hydrophobic and polar analytes
  • SorbentC18

Includes

20 µm top and bottom polyethylene frits.

Key Features

  • Applications: Extraction of hydrophobic and polar analytes

More About this Item

TELOS nonpolar (reversed phase) SPE columns are available in a wide range of sorbents for extraction of hydrophobic and polar analytes. Select columns with endcaps for applications requiring minimal secondary silanol interactions to enhance compound retention and elution. All columns are made of polypropylene and feature Luer-slip outlet.

Column 06476-61 comes prefitted with ASPEC Dec cap/adapter. TELOS C18 has a pore size of 70 Å (except 06476-71 with 120 Å and 06476-97 with 60 Å) and average particle size of 50 µm (except 06476-91 with 130 to 150 µm).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat