Cole-Parmer TELOS® QuEChERS Extraction Kit w/ Tube & Beads, AOAC 2007.01, 6 g MgSO4, 1.5 g NaAcetate; 50/pk

Representative image only.
Cole-Parmer Item # EW-06478-84
Quickly and economically extract the required analytes into solution
  • Salt pack helps transfer salt to the centrifuge tube quickly and easily with minimal waste
  • Conform with documented AOAC 2007.01 and EN 15662 protocols
  • Break up complex sample types with homogenizer balls

SPECS & DESCRIPTION

Specifications & Description

  • Total Volume Capacity (mL)50
  • Salts6 g MgSO4 (anhydrous), 1.5 g NaAc.3H2O
  • MethodologyAOAC 2007.01
  • DescriptionKit with 50 mL centrifuge tubes and homogenizer beads

Includes

50 mL centrifuge tubes and homogenizer beads.

Key Features

  • Salt pack helps transfer salt to the centrifuge tube quickly and easily with minimal waste
  • Conform with documented AOAC 2007.01 and EN 15662 protocols
  • Break up complex sample types with homogenizer balls

More About this Item

TELOS QuEChERS extraction kits offer the first stage cleanup for many sample types. This initial crude extraction and partitioning step uses organic solvent and salt solution to extract the required analytes into solution. Select from extraction kits without a tube, kits with a 50 mL centrifuge tube, or kits with a tube and homogenizer beads. Beads aid in breaking up more complex sample types.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat