Cole-Parmer Vial, 0.2 mL, Amber TPX PMP with Fused Glass Micro Insert, 9 mm Short Thread; 1000/pk

Representative image only.
Cole-Parmer Item # EW-98702-88
Compatible with all autosamplers
  • TPX PMP has excellent chemical resistance and durability
  • Amber TPX PMP vial with glass insert
  • Excellent for light-sensitive samples

PRODUCT OPTIONS

$722.00USD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)0.2
  • Tube MaterialTPX PMP glass
  • Tube Bottom ShapeV-shape
  • Tube ColorAmber
  • Thread9 mm; 9-425
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesFused glass micro insert
  • Description0.2 mL Amber TPX PMP Vial with Fused Glass Micro Insert, 9 mm Short Thread; 1000/pk

Key Features

  • TPX PMP has excellent chemical resistance and durability
  • Amber TPX PMP vial with glass insert
  • Excellent for light-sensitive samples

More About this Item

Short thread vials have a wide opening (6.0 mm ID) with a unique thread design that allows you to screw on the caps and still use them in a robotic autosampler. The thread sits much higher on the vial allowing space between the bottom of the thread and the shoulder of the vial.

TPX PMP vials combine the robustness of TPX PMP with the benefits of glass or PP micro inserts. Insert sits slightly higher than the edge of the vial rim to ensure that the septum seals tightly. Order salinized vials to minimize adsorption of polar compounds, including amino acids, proteins, and phenols to the inner surface of the vial.

TPX PMP vials combine the robustness of TPX PMP with the benefits of glass micro insert. Glass insert sits slightly higher than the edge of the vial rim to ensure that the septum seals tightly to the glass.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat